Bristle-Brush type C ⌀ 150 mm, BB-ZB, Grit: 220

Article no.: 573555 220
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 220
Brush ⌀ D1 150 mm
Brush width 12 mm
Manufacturer's designation BB-ZB
Colour red
maximum speed 6,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 573555 220
EAN / GTIN 480113321306
Manufacturer number 33213N

Description

Version:

Cast special cleaning brushes are homogeneous grinding bodies with a mixture of precision-formed ceramic grit and Aluminium Oxide, and an exceptionally long working life. Extremely flexible and versatile.
The radial bristle brush consists of individual segments (approx. 1.6 mm wide).
With curved bristles (type C) for use on profiled surfaces.

Application:

Ensure the correct direction of rotation.
On virtually all materials, with the highest possible safety. Removal of rust, remains of adhesive, paint, light scratches and burrs. For smoothing, finishing, polishing, cleaning, and deburring.
Bore ⌀ 25.4 mm, with reducer rings ⌀ 22.23 / 19 / 15.6 / 12.7 mm supplied. Extendable to any width with adaptor No. 573580. For use on double grinding machines or on straight grinders on flexible shafts with mandrel No. 556380 size 1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart