Digital ABS Point Caliper (Point Type) Inch/Metric, 0-6″, IP67, Thumb Roller

Article no.: 573-725-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number 573-725-20
EAN / GTIN 4946368726861
Manufacturer number 573-725-20

Description

Description:

These point calipers have extra fine ground measuring jaws. They offer you the following benefits: Narrow-tip jaws fit into very small grooves and tracks, making it much easier for you to obtain many previously difficult outside measurements.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 6
Graduation value: 0.0005″/0.01 mm
Limit value of the measurement deviation E MPE: ±0.001″.
Repeatability: 0.0005″
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart