Digital ABS Back-Jaw Caliper, IP67 10,1-200mm, Center/Center

Article no.: 573-716-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 573-716-20
EAN / GTIN 4946368846408
Manufacturer number 573-716-20

Description

Description:

The ABSOLUTE Digimatic back-jaw centreline calipers offer you the following benefits: Specially designed to allow you to measure hole centre-to-centre or edge-to-centre distances. You can read measurements more easily from above, thanks to the jaws being on the back of the slide. Direct reading of pitch measurements is also available due to the offset value setting function.

Feature:

Digital/Analogue: Digital
Measuring range: 10.1 - 200
Digit increment: 0.01 mm
Display: LCD, digit height 11 mm
Max. Reaction speed: Unlimited mm/s
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box, including battery
Battery life: Approx. 5 years with normal use

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart