Digital ABS Offset Centerline Caliper Inch/Metric, 0,404-12,4″, IP67, Thumb Roller

Article no.: 573-708-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 573-708-20
EAN / GTIN 4946368846385
Manufacturer number 573-708-20

Description

Description:

These offset centreline calipers enable you to measure centre to centre distance. They offer you the following benefits: Specially designed for hole centre-to-centre measurements in the same plane, or between offset planes. You can also measure from an edge to a hole centre.

Feature:

PRESET: Yes
Functions: With thumb roller
Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Inch metric: inch/metric
Supplied: In a case, includes 1 SR-44 battery.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart