Digital ABS Offset Centerline Caliper Inch/Metric, 0,404-6,4″, IP67, Thumb Roller

Article no.: 573-705-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
IP Index of Protection IP 67
Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number 573-705-20
EAN / GTIN 4946368726793
Manufacturer number 573-705-20
L-Number L40010 14007

Description

Description:

These offset centreline calipers enable you to measure centre to centre distance. They offer you the following benefits: Specially designed for hole centre-to-centre measurements in the same plane, or between offset planes. You can also measure from an edge to a hole centre.

Feature:

Digital/Analogue: Digital
Measuring range: 0.404 - 6.4
Graduation value: 0.0005″/0.01 mm
Repeatability: 0.0005″
Display: LCD, digit height 9 mm (150 mm, 200 mm) 11 mm (300 mm)
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart