Digital ABS Offset Caliper Inch/Metric, 0-12", IP67, Thumb Roller

Article no.: 573-704
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 573-704
EAN / GTIN 4946368585444
Manufacturer number 573-704
L-Number L40010 7911

Description

Description:

These offset calipers enable you to measure stepped workpieces. They offer you the following benefits: You can adjust the beam-mounted jaw to facilitate measurement of stepped sections and hard-to-reach workpiece features.

Feature:

Accuracy: ±0,0015″
Display: LCD, character height 9 mm (150 mm, 200 mm) 10.2 mm (300 mm)
Inch-Metric: Inch/Metric
Accuracy: ±0,0015″ (excluding quantizing error)
Delivered: In a case, including 1 battery

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart