Digital ABS Tube Thickness Caliper 0-150mm, IP67

Article no.: 573-662-20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
IP Index of Protection IP 67
Measuring range 150 mm
Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number 573-662-20
EAN / GTIN 4946368727059
Manufacturer number 573-662-20
L-Number L40010 11636

Description

Description:

These tube thickness calipers are designed especially for round-shaped workpieces. They offer you the following benefits: The beam-mounted jaw is a round bar that lets you easily measure tube wall thickness.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 150
Digit increment: 0.01 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart