Digital ABS Knife-Edge Caliper 10,1-200mm, IP67, Thumb Roller

Article no.: 573-642-20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 200 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 573-642-20
EAN / GTIN 4946368726915
Manufacturer number 573-642-20
L-Number L40010 11988

Description

Description:

These Digital Knife Edge Caliper offer you the following benefits: Specially designed to let you take inside measurements in hard-to-reach places. With long narrow jaws.

Feature:

Digital/Analogue: Digital
Measuring range: 10.1 - 200
Digit increment: 0.01 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart