Digital ABS Blade Caliper 0-150mm, IP67

Article no.: 573-635-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 573-635-20
EAN / GTIN 4946368726878
Manufacturer number 573-635-20
L-Number L40010 11568

Description

Description:

These blade calipers have thin measuring jaws. They offer you the following benefits: The thin blade-type jaws fit into very small grooves making it much easier for you to obtain many previously difficult outside measurements. The outside measuring faces are carbide.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 150
Digit increment: 0.01 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart