Digital ABS Point Caliper (Fine Type) 0-150mm, IP67

Article no.: 573-622-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Measuring range 0 mm - 150 mm
Measurement technology digital
Type of product Groove vernier caliper

Identification numbers & Classifications

Article number 573-622-20
EAN / GTIN 4946368726816
Manufacturer number 573-622-20
L-Number L40010 11637

Description

Description:

These point calipers have extra fine ground measuring jaws. They offer you the following benefits: Narrow-tip jaws fit into very small grooves and tracks, making it much easier for you to obtain many previously difficult outside measurements.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 150
Digit increment: 0.01 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart