Digital ABS Offset Centerline Caliper 10,1-160mm, IP67, Thumb Roller

Article no.: 573-605-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 67
    Measurement technology digital
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 573-605-20
    EAN / GTIN 4946368726762
    Manufacturer number 573-605-20
    L-Number L40010 11966

    Description

    Description:

    These offset centreline calipers enable you to measure centre to centre distance. They offer you the following benefits: Specially designed for hole centre-to-centre measurements in the same plane, or between offset planes. You can also measure from an edge to a hole centre.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 10.1 - 160
    Digit increment: 0.01 mm
    Repeat precision: 0.01 mm
    Display: LCD, digit height 9 mm (150 mm, 200 mm) 11 mm (300 mm)
    Max. Reaction speed: Unlimited mm/s
    Low voltage alarm: Yes
    Inch/metric: metric
    Delivery contents: In a box, including 1x SR-44 battery
    Battery life: Approx. 5 years with normal use

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart