Digital ABS AOS Caliper for Tolerance Inch/Metric, 0-6″

Article no.: 573-282-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 573-282-30
    EAN / GTIN 4946368688497
    Manufacturer number 573-282-30

    Description

    Description:

    The ABSOLUTE Digimatic snap caliper for tolerance measurement features a spring-loaded mechanism to allow quick and efficient GO/±NO-GO inspection for mass produced parts. Large character height (alleviation of fatigue with the high-contrast LCD). The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed. Extraordinary battery life.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 6
    Graduation value: 0.0005″/0.01 mm
    Limit value of the measurement deviation E MPE: ±0.001″.
    Repeatability: 0.0005″
    Display: LCD, digit height 9 mm
    Max. Reaction speed: Unlimited mm/s
    Measuring force: 7-14
    ON/OFF: Yes
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Delivery contents: In a box, including 1x SR-44 battery
    Battery life: Approx. 18,000 hrs.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart