Digital ABS AOS Caliper Constant Measuring Force, 0-180mm

Article no.: 573-191-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 573-191-30
EAN / GTIN 4946368688442
Manufacturer number 573-191-30
L-Number L40010 10415

Description

Description:

The ABSOLUTE Digimatic calipers have a load cell and help you measure elastic workpieces. They offer you the following benefits: Due to their low and constant measuring force these calipers are ideal for measuring elastic workpieces such as plastic and rubber parts that standard calipers cannot measure accurately. Large character height (alleviation of fatigue with the high-contrast LCD). The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed. Extraordinary battery life.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 180
Digit increment: 0.01 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Measuring force: 0.5-1
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: In a box, incl. 1x SR-44 battery
Battery life: Approx. 18,000 hrs.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart