ABSOLUTE Digimatic Scale Unit 450mm/18″

Article no.: 572-594-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 450 mm
Power supply Battery-powered
Measurement technology digital
Type of product Scale unit

Identification numbers & Classifications

Article number 572-594-10
EAN / GTIN 4946368424828
Manufacturer number 572-594-10
L-Number L40010 15071

Description

Description:

This unit has an ABSOLUTE capacitive-type scale. The ZERO point is set only once and is stored as the absolute ZERO point until the next battery replacement. The display has large characters, making it easy to read. Diameter measurement function is included.

Feature:

Zero setting: Yes
Digit step value: 0.01 mm or 0.01 mm/0.0005″
Accuracy: 0.04 mm/0.002″
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: One battery

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart