ABSOLUTE Digimatic Scale Unit 800mm, Vertical

Article no.: 572-566
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Scale unit

    Identification numbers & Classifications

    Article number 572-566
    EAN / GTIN 4946368373928
    Manufacturer number 572-566
    L-Number L40010 3779

    Description

    Description:

    This unit has an ABSOLUTE capacitive-type scale. It offers you the following benefits: The ZERO point is set only once and is stored as the absolute ZERO point until the next battery replacement. The display has large characters, making it easy to read. Measurement direction switching function is included.

    Feature:

    Zero setting: Yes
    Counting direction switchable: Yes
    Measuring range: 0 - 800
    Digit increment: 0.01 mm
    Accuracy: 0,06 mm
    Max. Reaction speed: Unlimited mm/s
    ON/OFF: Yes
    DATA (output with cable) / HOLD (display value): Yes
    Inch/metric: metric
    Scope of delivery: One battery

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart