Description:
This unit has an ABSOLUTE capacitive-type scale. It offers you the following benefits: The ZERO point is set only once and is stored as the ABSOLUTE ZERO point until the next battery replacement. You can make the highest precision measurements even at the highest drive speed. The display has large characters, making it easy to read.
Feature:
Zero setting: Yes
Counting direction switchable: Yes
Measuring range: 0-8″/0-200 mm
Digit step value: 0.01 mm or 0.0005″/0.01 mm
Accuracy: 0.001″/ 0.03 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: One battery