Precision balance (SG) 572-31, Weighing range 300 g, Readout 0,001 g

Article no.: 572-31
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number 572-31
EAN / GTIN 4045761356832
Manufacturer number 572-31
L-Number L40250 2293

Description

Description:

  • Thanks to the many typical laboratory functions, such as, for example, recipe function, percentage determination, combined with the high level of precision, the KERN 572 is a reliable partner for day-to-day work in the laboratory
  • The robust version, typical industrial functions, such as piece-counting, vibrationfree weighing and the large weighing ranges also make these balances ideal for all industrial applications, where a high level of precision is required
  • KERN Universal Port (KUP): permits the connection of an external KUP interface adapter, such as, for example, RS 232, USB, Bluetooth or Ethernet, for the exchange of data and control commands, without any installation outlay
  • KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
  • Standardised, simplified concept of operation
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
  • The robust aluminium diecast housing maintains the stability, protects the weighing technology elements and is robust enough to cope with everyday use
  • Ring-shaped draught shield standard, weighing space ∅×H 157×43 mm
  • Level indicator to level the balance precisely
  • Loop for underfloor weighing included with the delivery
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, Digit height 21 mm
  • Dimensions weighing surface, stainless steel, ∅ 106 mm
  • Overall dimensions W×D×H 180×310×85 mm (without draught shield) / W×D×H 180×310×130 mm (with draught shield)
  • Net weight approx. 2,4 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart