ABS Digimatic Scale Unit 150 mm / 6″, Horizontal

Article no.: 572-211-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Scale unit

Identification numbers & Classifications

Article number 572-211-30
EAN / GTIN 4946368727301
Manufacturer number 572-211-30
L-Number L40010 13900

Description

Description:

This unit has an ABSOLUTE capacitive-type scale. The ZERO point is set only once and is stored as the absolute ZERO point until the next battery replacement. You can make the highest precision measurements even at the highest drive speed. The display has large characters, making it easy to read.

Feature:

Zero setting: Yes
Measuring range: 0-6″/ 0-150 mm
Digit increment: 0.0005″/ 0.01 mm
Accuracy: 0.001″/ 0.03 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: One battery

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart