{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 115 mm | |
Bore ⌀ d1 | 22 mm | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 14 mm | |
Length of brush section H1 | 24 mm | |
Number of twisted knots | 20 | |
maximum speed | 12,500 min-1 | |
Type of product | Wheel brush |
Article number | 571205 115X22 | |
EAN / GTIN | 4017359385838 | |
Manufacturer number | 472211WZ |
This article |
Recommendations |
||
---|---|---|---|
Wheel brush Right-left knotted, steel wire 0.50 mm, Brush ⌀ D1× bore ⌀ d1 / thread M: 115X22mm
on request
In stock
174 pieces in stock
£16.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
210 pieces in stock
£10.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
399 pieces in stock
£8.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of twisted knots | 20 | 20 | 20 |
Bristle width L1 | 14 mm | 14 mm | 14 mm |
Length of brush section H1 | 24 mm | 24 mm | 24 mm |
Brush material | Steel wire | Steel wire | Steel wire |
Bristle thickness | 0.5 mm | 0.5 mm | 0.5 mm |
Type of product | Wheel brush | Wheel brush | Wheel brush |
Bore ⌀ d1 | 22 mm | 22 mm | 22 mm |