{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 178 mm | |
Thread M | M14 | |
Bristle thickness | 0.5 mm | |
Bristle width L1 | 14 mm | |
Length of brush section H1 | 38 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 32 | |
maximum speed | 12,500 min-1 | |
Type of product | Wheel brush |
Article number | 571200 178XM14 | |
EAN / GTIN | 4017359016923 | |
Manufacturer number | 475217 |