Digital ABS Depth Gauge IP67, Pin Type Inch/Metric, 0-8″/0-200mm

Article no.: 571-312-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 571-312-20
    EAN / GTIN 4946368727257
    Manufacturer number 571-312-20
    L-Number L40010 13569

    Description

    Description:

    This Digital Depth Gauge is IP67 and offers you the following benefits: It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in situations that include coolant fluid. Direct reading by pressing the OFFSET function, which compensates for the 10 mm width of the hook (hook type).

    Feature:

    Accuracy: ±0.02 mm/0.001″.
    Power supply: 1 battery SR-44
    Functions: Pin type
    Display: LCD, character height 9 mm
    Inch metric: inch/metric
    Supplied: Box included, 1 SR-44 battery

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart