Digital ABS Depth Gauge IP67, Pin Type Inch/Metric, 0-6″/0-150mm

Article no.: 571-311-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth gauge

Identification numbers & Classifications

Article number 571-311-20
EAN / GTIN 4946368727240
Manufacturer number 571-311-20
L-Number L40010 13450

Description

Description:

This Digital Depth Gauge is IP67 and offers you the following benefits: It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in situations that include coolant fluid. Direct reading by pressing the OFFSET function, which compensates for the 10 mm width of the hook (hook type).

Feature:

Accuracy: ±0.02 mm/0.001″.
Power supply: 1 battery SR-44
Functions: Pin type
Display: LCD, character height 9 mm
Inch metric: inch/metric
Supplied: Box included, 1 SR-44 battery

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart