Digital ABS Depth Gauge, Inch/Metric 0-18"/0-450mm

Article no.: 571-214-10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 450 mm
Measurement technology digital
Power supply Battery-powered
Type of product Depth gauge

Identification & Classification

Article number 571-214-10
Copy
EAN / GTIN 4946368377100
Copy
Manufacturer number 571-214-10
Copy
L-Number L40010 8772
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a standard model Digital Depth Gauge. It offers you the following benefits: ABSOLUTE System gives you reliable measurements. Its base and measuring faces are hardened and micro-lapped for robustness. Large character height makes measurements easy to read.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 18
Graduation: 0,005″/0,01 mm
Accuracy: ±0.05 mm/0.002″
Limit value of the measuring deviation J MPE: ±0.05 mm/0.002″.
Display: LCD, digit height 9 mm (150, 200 300 mm), 10 mm (300 mm).
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Supplied in a box, including battery
Power supply: 1x battery SR-44
Battery life: Approx. 18000 hours (150/200 mm) Approx. 20000 hours (>200 mm)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart