Digital ABS Depth Gauge, Inch/Metric 0-12″/0-300mm

Article no.: 571-213-30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Measurement technology digital
Power supply Battery-powered
Type of product Depth gauge

Identification numbers & Classifications

Article number 571-213-30
Manufacturer number 571-213-30
L-Number L40010 14036

Description

Description:

This is a standard model Digital Depth Gauge. It offers you the following benefits: ABSOLUTE System gives you reliable measurements. Its base and measuring faces are hardened and micro-lapped for robustness. Large character height makes measurements easy to read.

Feature:

Accuracy: ±0.03 mm/0.0015″.
Power supply: 1 battery SR-44
Display: LCD, character height 9 mm (150/200/300 mm), 10 mm (>300 mm)
Inch metric: inch/metric
Supplied: Box included, 1 SR-44 battery

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart