Digital ABS Tyre Tread Depth Gauge IP67 0-25mm, 0,01mm

Article no.: 571-100-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification numbers & Classifications

Article number 571-100-20
EAN / GTIN 4946368727349
Manufacturer number 571-100-20
L-Number L40010 11478

Description

Description:

This is designed to measure tyre tread depth and offers you the following benefits: The ABSOLUTE feature of this gauge keeps track of the origin point (once set) for the entire life of the battery.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 25
Digit increment: 0.01 mm
Accuracy: ±0.02 mm
Limit value of measuring deviation E MPE: ±0.02 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Scope of delivery: Supplied in a box, including battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart