Aluminium jaws

Article no.: 5704430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Vice jaws

Identification numbers & Classifications

Article number 5704430
EAN / GTIN 4010886570449
Manufacturer number 5704430
L-Number L60160 5044

Description

Description:

Jaws induction hardened

Feature:

  • 1000 V insulated: no
  • Design: Protective jaws
  • Jaw width [mm]: 125 mm
  • Material: Aluminium
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart