Spare tip

Article no.: 5703540
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 5703540
EAN / GTIN 4010886570357
Manufacturer number 5703540
L-Number L60160 6038

Description

Description:

  • The spacing of holes for non-tensioned circlips is normally between 80 mm and 140 mm
  • The tips used to spread the rings are fitted to match the opening width of the non-tensioned circlip
  • Opening widths 140-125 mm: Combination tips E-8005 1 J and E-8005 2 J
  • Opening widths 125-110 mm: Combination tips E-8005 1 J and E-8005 4 J
  • Opening widths 110-95 mm: Combination tips E-8005 3 J and E-8005 4 J
  • Opening widths 95-80 mm: Combination tips E-8005 5 J and E-8005 6 J

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart