Spare tip

Article no.: 5703380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tip

    Identification numbers & Classifications

    Article number 5703380
    EAN / GTIN 4010886570333
    Manufacturer number 5703380
    L-Number L60160 3576

    Description

    Description:

    • The spacing of holes for non-tensioned circlips is normally between 80 mm and 140 mm
    • The tips used to spread the rings are fitted to match the opening width of the non-tensioned circlip
    • Opening widths 140-125 mm: Combination tips E-8005 1 J and E-8005 2 J
    • Opening widths 125-110 mm: Combination tips E-8005 1 J and E-8005 4 J
    • Opening widths 110-95 mm: Combination tips E-8005 3 J and E-8005 4 J
    • Opening widths 95-80 mm: Combination tips E-8005 5 J and E-8005 6 J

    Feature:

    • 1000 V insulated: no
    • Non-sparking version: no
    • REACH registration available: no
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart