Pair of spare tips straight d 4.5 mm

Article no.: 5701920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tip

Identification numbers & Classifications

Article number 5701920
EAN / GTIN 4010886570197
Manufacturer number 5701920
L-Number L60160 3277

Description

Description:

Pair of spare tips, straight, d 4.5 mm

Feature:

  • 1000 V insulated: no
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: galvanised
  • Tip Ø: 4,5 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart