VCGT 220516-DW ID5 Inserts with 7° Clearance and a Single PCD Top Corner Tip Chipformer for Machining Aluminum

Article no.: 5700646
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5700646
EAN / GTIN 7291075241020
Manufacturer number 5700646
L-Number L24200 18

Description

Description:

Turning Indexable Inserts, Chip Breaker Type DW, Corner Radius (RE) 1.6 mm, Cutting Edge Length (L) 22.1 mm, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 5.56 mm

Feature:

  • Chip Breaker Type DW
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 1.6 mm
  • Cutting Edge Length (L) 22.1 mm
  • Depth of Cut Maximum (APMX) 3 mm
  • Fixing Hole Diameter (D1) 5.5 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Thickness (S) 5.56 mm
  • Max. Turning Feed (ft(max)) 0.3 mm/rev
  • Min D.O.C. 0.1 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart