SNGN 090412T IS8 Negative Square Double-Sided Ceramic Inserts for Machining Cast Iron, Hardened Steel and Heat-Resistant Alloys

Article no.: 5700080
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCAR CERAMIC LINE
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5700080
EAN / GTIN 7291075072365
Manufacturer number 5700080
L-Number L24280 101

Description

Opis:

WSP - struženje / utori, sekalnik A, kotni polmer (RE) 1,2 mm, dolžina rezalnega roba (L) 9,52 mm, notranji krog premera (IC) 9,52 mm, debelina rezalnega vložka (s) 4,76 mm

Lastnosti:

  • Spanformer A..
  • Kotni polmer (RE) 1,2 mm
  • Dolžina rezalnega roba (L) 9,52 mm
  • Dolžina reza maks (APMX) 3 mm
  • Premer Incircle (IC) 9,52 mm
  • Debelina rezalnega vložka (s) 4,76 mm
  • Največja vrednost podajanje 0,5 mm/vrt
  • Najm. Globina reza 0,1 mm
  • Najm. Obračanje podajanje (ft(min)) 0,1 mm/vrt

From the same series "ISCAR CERAMIC LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart