Digital ABS Height Gauge 0-200mm

Article no.: 570-227
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge and marking device

Identification numbers & Classifications

Article number 570-227
EAN / GTIN 4946368374864
Manufacturer number 570-227
L-Number L40010 3103

Description

Description:

This Digimatic height gauge is very precise and reliable, and offers you the following benefits: Its built-in ABSOLUTE linear encoder means you don‘t have to set the reference point at every power-on, improving reliability as over-speed errors cannot occur. Fine-adjustment gives you precise positioning. A carbide-tipped scriber is provided.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 200
Digit increment: 0.01 mm
Accuracy: ±0.03 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Fine adjustment: 4 mm
Limit value of the measurement deviation J MPE: ±0.03 mm
Battery life: Approx. 5000 hours
Remarks: 2x PRESET
Scale: ABSOLUTE electronic linear scale
Display: LCD, 6-digit
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
± Switching : Yes
Inch/metric: metric
Scope of delivery: Including 1x battery, scribe and scribe clamp
Power supply: 1x battery SR-44

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart