Half-moon double offset-ring wrench, 15 x 17 mm

Article no.: 57.15X17
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 57.15X17
EAN / GTIN 3148511133705
Manufacturer number 57.15X17
L-Number L60130 3649

Description

Description:

  • The half-moon shape allows nuts to be operated that cannot be reached with conventional tools
  • Head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 15X17
  • B x B1 [mm]: 25.2 x 27.8
  • E x E1 [mm]: 9.0 x 10.0
  • E3 [mm]: 13.8
  • H x H1 [mm]: 56.0 x 67.2
  • B [mm]: 184
  • L [mm]: 220
  • [g]: 180

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart