{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Carbide granulate | |
Shape description | dished | |
Disc ⌀ | 115 mm | |
Bore ⌀ | 22.23 mm | |
Backing pad | Steel disc | |
optimised for material | Fibre-reinforced plastics; Stone; Plasterboard; Rubber | |
Propulsive equipment | Angle grinder | |
maximum circumferential speed | 63 m/s | |
maximum speed | 10,500 min-1 | |
Type of product | Cutting disc |
Article number |
569610 115
Copy |
|
EAN / GTIN |
4027497070534
Copy |
|
Manufacturer number |
A58031153E0000081
Copy |
|
Manufacturer/responsible person | LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de |