clamping bolt

Article no.: 568987
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 568987
Copy
EAN / GTIN 4020772552053
Copy
Manufacturer number 568987
Copy
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

clamping bolt
burnished, with brass pressure piece.

Feature:

  • Size: 80L
  • Groove: 14
  • H ±0.1
    : 80
  • H1 min
    : 148
  • H1 max.
    : 180
  • H2 min
    : 40
  • H2 max.
    : 72
  • ØD1: 40
  • ØD2: 50
  • ØD3: 32
  • G1: M12
  • G2: M16
  • AF: 27
  • Weight: 1310 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart