Mini-linishing belt ⌀ 100×100 mm, 947A, Grit: 40

Article no.: 568532 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £3.64 / Piece
  • from 10 Piece
    £3.04 / Piece
on request
In stock
268 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt ⌀ 100 mm
Linishing belt width 100 mm
Linishing belt length 320 mm
Manufacturer's designation 947A
Type of product Linishing belt

Identification & Classification

Article number 568532 40
EAN / GTIN 8718734418535
Manufacturer Danpoort International Abrasives BV, Kilweg 17-23, 3336 LL ZWIJNDRECHT, Netherlands, www.danpoort.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Mini linishing belts ⌀ 100×100 mm (314×100 mm).
Premium linishing belt with precisely formed Cubitron™ II ceramic grit (self-sharpening). With grinding aids for even cooler grinding.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570568577 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.
Clear step forward in performance on materials that are difficult to machine such as stainless steel, nickel alloys, chrome alloys and aluminium.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart