QPMT 100408PDTN-M IC830 Neutral Insert with Reinforced Land for Slotting

Article no.: 5682696
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series QUAD2000
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5682696
EAN / GTIN 7291075119428
Manufacturer number 5682696
L-Number L23910 374

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 10.35 mm, Insert Thickness (S) 4.12 mm

Feature:

  • Corner Radius (RE) 0.7 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 10.35 mm
  • Insert Thickness (S) 4.12 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 4

Suitable products

Tool holders

From the same series "QUAD2000" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart