Digital ABS Borematic (Internal) Set Inch/Metric, 2-4″, Interch Head Set

Article no.: 568-936
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point precision bore gauge

Identification numbers & Classifications

Article number 568-936
EAN / GTIN 4946368636788
Manufacturer number 568-936
L-Number L40010 9557

Description

Description:

This is a Three-Point Digimatic Snap Open Bore Gauge Set with one display unit and interchangeable heads. It offers you the following benefits: It enables you to take measurements easily and quickly. Titanium-coated measuring pins gives you excellent durability and impact resistance. 330° rotatable display unit also gives you easy reading at any angle. GO/NG tolerance judgement function.

Feature:

Digital/Analogue: Digital
Measuring range: 2 - 4
Digit step value: 0.00005″ / 0.001 mm
Display: LCD, digit height: 11 mm
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, adjustment key, 1x battery, works test certificate
Power supply: 1x battery SR-44
Battery life: Approx. 5000 hours

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart