Digital ABS Borematic (Internal) Inch/Metric, 0,8-1″

Article no.: 568-466
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Internal micrometer

    Identification numbers & Classifications

    Article number 568-466
    EAN / GTIN 4946368636535
    Manufacturer number 568-466
    L-Number L40010 11334

    Description

    Description:

    This is a individual unit Three-Point Digimatic Snap Open Bore Gauge. It offers you the following benefits: It enables you to take measurements easily and quickly. Titanium-coated measuring pins gives you excellent durability and impact resistance. 330° rotatable display unit also gives you easy reading at any angle. GO/NG tolerance judgement function.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0.8 - 1
    Digit step value: 0.00005″ / 0.001 mm
    Display: LCD, digit height: 11 mm
    ON/OFF: Yes
    ABS / INC (INC ZERO): Yes
    DATA (output with cable) / HOLD (display value): Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: Incl. box, adjustment key, 1x battery, works test certificate
    Power supply: 1x battery SR-44
    Battery life: Approx. 5000 hours

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart