Velour-backed abrasive disc ABRANET® ACE HD, ⌀ 150 mm, Grit: 40

Article no.: 567805 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £2.29 / Piece
  • from 25 Piece
    £1.91 / Piece
on request
In stock
1,349 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ABRANET® ACE HD
Abrasive media Ceramic grit (CER)
Grinding medium code Ceramic
Grit 40
Grinding media backing Polyamide fabric
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Number of dust extraction holes 15
Propulsive equipment Orbital sander
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification & Classification

Article number 567805 40
EAN / GTIN 6416868271669
Manufacturer number AH24102540
Manufacturer Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Velour-backed abrasive discs consisting of a mesh structure of polyamide fabric containing thousands of holes and coated with abrasive grit.

Advantage:

  • Dust−free grinding: very low impact on workplace and environment.
  • No clogging of the grinding wheel (surface defects and dust balls are avoided).
  • Guaranteed improved surface finishes with less grinding media consumption.
  • High effectiveness − the removal rate increases by several orders of magnitude depending on the surface.

ABRANET® ACE HD with reinforced extremely tear-resistant network structure (edge) and ceramic grit (CER). Extraordinarily high material removal rate.

Application:

For extremely high performance applications such as removal by abrasion of composite materials, aluminium, etc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart