Velour-backed abrasive disc (CER) Hookit 775L Multiple holes, ⌀ 125 mm, Grit: 180

Article no.: 567791 180
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £0.70 / Piece
  • from 50 Piece
    £0.59 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
659 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 775L
Grinding media Cubitron™ II
Grinding medium code Ceramic
Grit 180
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Manufacturer's designation Hookit 775L
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567791 180
EAN / GTIN 30076308642649
Manufacturer number 7100064177

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

With stable film backing. Dust-repellent coating prevents premature clogging.

Advantage:

  • More uniform surface finish due to outstanding grit support.
  • Improved tear resistance when the edges are stressed.

Application:

Can be used wet or dry on wood, paint, metal and plastic surfaces.
Cubitron™ II precision grit with the advantage of quicker material removal and more consistent surface finish on large areas (sheet metal work).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart