Rough grinding wheel 178x8x22,23 mm cranked AC30N BASIC cast iron

Article no.: 567352
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 567352
EAN / GTIN 9003175673520
Manufacturer number 567352

Description

Description:

This tool has been developed for application on all cast materials and is especially suitable for plastering work. The BASIC grinding wheel has a high dimensional stability is already easy cutting and durable at low pressure.

Feature:

  • Form: 27 GRINDING WHEEL
  • Specification : AC 30 N- BF
  • Dimension (D x U x H): 178 x 8 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 8 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 72 m/s
  • Material suitability: Casting materials
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Good balance between cutting ability and lifetime
  • Even with low pressure, the wheel is abrasive and easy to handle
  • Individual application

Application:

  • Suitable for use on all cast materials, especially for smoothing cast materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart