MT LNHU 2104 I14UN IC908 Thread Milling Inserts for American (UN, UNC, UNF, UNEF, UNS) Full Profile Threads for General Applications

Article no.: 5669485
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MILLTHREAD
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 5669485
    EAN / GTIN 7291075375282
    Manufacturer number 5669485
    L-Number L24290 142

    Description

    Description:

    Indexable Threadmill Inserts, Insert Length (INSL) 21 mm, Insert Thickness Total (S1) 4.8 mm, Insert Width (W1) 12.6 mm, Thread Pitch (TP) 1.814 mm, Threads per Inch (TPI) 14 Threads/″

    Feature:

    • Insert Length (INSL) 21 mm
    • Insert Thickness Total (S1) 4.8 mm
    • Insert Width (W1) 12.6 mm
    • Thread Form Type (THFT) UN60
    • Thread Pitch (TP) 1.814 mm
    • Thread Type (TTP_DF2) INT
    • Threads per Inch (TPI) 14 Threads/″

    Suitable products

    Tool holders

    From the same series "MILLTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart