MT LNHU 2104 I3.50ISO IC908 Thread Milling Inserts for Internal ISO Metric Profile

Article no.: 5669477
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification & Classification

Article number 5669477
EAN / GTIN 7291075376142
Manufacturer number 5669477
L-Number L24290 134

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 21 mm, Insert Thickness Total (S1) 4.8 mm, Insert Width (W1) 12.6 mm, Thread Pitch (TP) 3.5 mm

Feature:

  • Insert Length (INSL) 21 mm
  • Insert Thickness Total (S1) 4.8 mm
  • Insert Width (W1) 12.6 mm
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 3.5 mm
  • Thread Type (TTP_DF2) INT

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase
To shopping cart