MT LNHT 1202 I1.25ISO IC908 Thread Milling Inserts for Internal ISO Metric Profile

Article no.: 5669453
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MILLTHREAD
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 5669453
    EAN / GTIN 7291075376098
    Manufacturer number 5669453
    L-Number L24290 81

    Description

    Description:

    Indexable Threadmill Inserts, Insert Length (INSL) 12 mm, Insert Thickness Total (S1) 2.9 mm, Insert Width (W1) 6.5 mm, Thread Pitch (TP) 1.25 mm

    Feature:

    • Insert Length (INSL) 12 mm
    • Insert Thickness Total (S1) 2.9 mm
    • Insert Width (W1) 6.5 mm
    • Thread Form Type (THFT) M60
    • Thread Pitch (TP) 1.25 mm
    • Thread Type (TTP_DF2) INT

    Suitable products

    Tool holders

    From the same series "MILLTHREAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart