MT LNHT 1202 19W IC908 External & Internal Whitworth (BSW, BSF, BSP) Full Profile Thread Milling Inserts for Fittings and Pipe Couplings

Article no.: 5669451
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLTHREAD
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5669451
EAN / GTIN 7291075376449
Manufacturer number 5669451
L-Number L24290 83

Description

Description:

Indexable Threadmill Inserts, Insert Length (INSL) 12 mm, Insert Thickness Total (S1) 2.9 mm, Insert Width (W1) 6.5 mm, Thread Pitch (TP) 1.337 mm, Threads per Inch (TPI) 19 Threads/″

Feature:

  • Insert Length (INSL) 12 mm
  • Insert Thickness Total (S1) 2.9 mm
  • Insert Width (W1) 6.5 mm
  • Thread Form Type (THFT) BSP(G)
  • Thread Pitch (TP) 1.337 mm
  • Thread Type (TTP_DF2) EXT
  • Threads per Inch (TPI) 19 Threads/″

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart