ECI-H4S 375-375W375CFE2.5 IC608 Short, 4 Flute Endmills with Different Helix and Variable Pitch, for Chatter Dampening

Article no.: 5669388
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SOLIDMILL Tec Line
Type of product End / face mill

Identification numbers & Classifications

Article number 5669388
EAN / GTIN 7291075362787
Manufacturer number 5669388
L-Number L24180 2125

Description

Description:

Square End Mills ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Cutting Diameter (DC) 3/8″ ,Decimal Equivalent 0.375″ ,Depth of Cut Maximum (APMX) 3/8″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 2-1/2″ ,Shank Type Weldon ,Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 3/8″
  • Corner Chamfer Width (CHW): 0.016″
  • Cutting Diameter (DC): 3/8″
  • Cutting Diameter Tolerance: e8
  • Decimal Equivalent: 0.375″
  • Depth of Cut Maximum (APMX): 3/8″
  • Flute Count (NOF): 4
  • Flute Helix Angle (FHA): 36 Degrees
  • Maximum Feed per Tooth (fz(max):): 0.004 ″/tooth
  • Minimum Feed per Tooth (fz(min):): 0.001 ″/tooth
  • Overall Length (OAL): 2-1/2″
  • Ramping Angle Maximum (RMPX): 5 Degrees
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Type: Weldon
  • Usable Length (LU): 0.38″

From the same series "SOLIDMILL Tec Line" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart