MM ECS-A1.00X06-2T04 IC908 Interchangeable Solid Carbide Centering Drills (DIN 332)

Article no.: 5669255
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Threaded copy milling cutter

Identification numbers & Classifications

Article number 5669255
EAN / GTIN 7291075241884
Manufacturer number 5669255
L-Number L24060 145

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 6 mm, Connection Thread Nominal Size Machine Side (THSZMS) T04, Cutting Diameter (DC) 1.07 mm, Flute Count (NOF) 2, Overall Length (OAL) 17.1 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T04
  • Cutting Diameter (DC) 1.07 mm
  • Flute Count (NOF) 2
  • Functional Length (LF) 10 mm
  • Overall Length (OAL) 17.1 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart