{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GB-DH | |
Grinding medium code | Ceramic | |
Grit equivalent | 80 | |
Grit designation | very coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 115 mm | |
Manufacturer's designation | GB-DH | |
Version | A coarse heavy duty | |
Colour | red | |
maximum circumferential speed | 40 m/s | |
Type of product | Non-woven abrasive |
Article number | 566902 80 | |
EAN / GTIN | 50048011643996 | |
Manufacturer number | 7000046263 |
This article |
Recommendations |
|
---|---|---|
Fleece velour-backed abrasive disc GB-DH, ⌀ 115 mm, Grit equivalent: 80
on request
In stock
11 pieces in stock
from
1
Pieces
£2.98
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£2.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
234 pieces in stock
£5.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | A coarse heavy duty | A coarse heavy duty |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Grit designation | very coarse | very coarse |
Grit equivalent | 80 | 80 |
Disc ⌀ | 115 mm | 125 mm |
Grinding medium code | Ceramic | A |
Type of product | Non-woven abrasive | Non-woven abrasive |