IQ845 SYHU 0704ADN IC5500 Square Inserts with 8 Cutting Edges

Article no.: 5668496
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5668496
EAN / GTIN 7291075311860
Manufacturer number 5668496
L-Number L23910 157

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 4.6 mm, Insert Thickness (S) 4.2 mm

Feature:

  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Neutral
  • Depth of Cut Maximum (APMX) 4.6 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Thickness (S) 4.2 mm
  • Maximum Feed per Tooth (fz(max)) 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
  • Number of Cutting Edges 8

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart